text.skipToContent text.skipToNavigation


2115-04-03-B

Field Attachable Hose Ends

Item #100141741
each
    Shipment Options

Product details

  • Inverted Male Swivel Fitting for 1/4" ID Hose
  • 3/16" Tube Size

Specifications

Fitting Description Inverted Male Swivel
No. of Ends 2
End Types Inverted & Hose Barb
Compatible Hose Push Lock Hose
Fitting Angle Straight, Swivel
End Size 3/16 Inverted (m)
1/4 Hose Barb
Application Low Pressure Shop or Service Air Lines; Low Pressure Lube & Oil Lines
Hex Size 3/8 in
SAE Reference No. N/A
Tube Size 3/16 in
Overall Length 1.392 in
Material Brass
Hose ID 1/4 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison