text.skipToContent text.skipToNavigation


2115-06-08-B

Field Attachable Hose Ends

Item #100141748
each
    Shipment Options

Product details

  • Inverted Male Swivel Fitting for 3/8" ID Hose
  • 1/2" Tube Size

Specifications

Fitting Description Inverted Male Swivel
No. of Ends 2
End Types Inverted & Hose Barb
Compatible Hose Push Lock Hose
Fitting Angle Straight, Swivel
End Size 1/2 Inverted (m)
3/8 Hose Barb
Application Low Pressure Shop or Service Air Lines; Low Pressure Lube & Oil Lines
Hex Size 3/4 in
SAE Reference No. N/A
Tube Size 1/2 in
Overall Length 1.8 in
Material Brass
Hose ID 3/8 in
Weight 0.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison