text.skipToContent text.skipToNavigation


2117-04-04-B

Field Attachable Hose Ends

Item #100141755

Product details

  • Straight Tube Rigid Fitting for 1/4" ID Hose
  • 1/4" Tube Size

Specifications

Fitting Description Straight Tube Rigid
No. of Ends 2
End Types Tubing & Hose Barb
Compatible Hose Push Lock Hose
Fitting Angle Straight
End Size 1/4 Standpipe(m)
1/4 Tube(m)
Application Low Pressure Shop or Service Air Lines; Low Pressure Lube & Oil Lines
SAE Reference No. N/A
Tube Size 1/4 in
Overall Length 1.615 in
Material Brass
Hose ID 1/4 in
Weight 0.025 LB

You May Also Like