Product details
- Straight Tube Rigid Fitting for 3/8" ID Hose
- 3/8" Tube Size
Specifications
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Hose I.D. | 3/8 in |
Material | Brass |
Overall Length | 1.8 in |
Fitting Description | Straight Tube Rigid |
End Size | 3/8 Hose Barb, 3/8 Tube |
End Types | Tubing & Hose Barb |
Tube Size | 3/8 in |
Fitting Angle | Straight |
SAE Reference No. | N/A |
No. of Ends | 2 |
Compatible Hose | Push Lock Hose |
Weight | 0.04 LB |