text.skipToContent text.skipToNavigation


2118-10-10-B

Field Attachable Hose Ends

Item #100141762
each

Product details

  • Hose Mender for 7/8" ID Hose

Specifications

Fitting Description Hose Splicer
Compatible Hose Push Lock Hose
SAE Reference No. N/A
Overall Length 3 in
Material Brass
Hose ID 7/8 in
Weight 0.13 LB

You May Also Like