text.skipToContent text.skipToNavigation


2119-08-06-B

Field Attachable Hose Ends

Item #100141768
each
    Shipment Options

Product details

  • Female Pipe Rigid Fitting for 1/2" ID Hose
  • 3/8" Pipe Size

Specifications

Fitting Description Female Pipe Rigid
No. of Ends 2
End Types NPT & Hose Barb
Compatible Hose Push Lock Hose
Fitting Angle Straight
End Size 1/2 Hose Barb
Application Low Pressure Shop or Service Air Lines; Low Pressure Lube & Oil Lines
Hex Size 13/16 in
SAE Reference No. N/A
Overall Length 1.73 in
Material Brass
Pipe Size 3/8 in
Hose ID 1/2 in
Weight 0.0 LB

You May Also Like