Product details
- 90° Male Pipe Rigid Elbow Fitting for 3/8" ID Hose
- 1/8" Pipe Size
Specifications
Material | Brass |
Fitting Description | 90° Male Pipe Rigid Elbow |
End Types | NPT & Hose Barb |
Fitting Angle | 90° |
End Size | 3/8 Hose Barb |
Overall Length | 1.12 in |
Hex Size | 1/2 in |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Pipe Size | 0.125 in |
SAE Reference No. | N/A |
Height | 3/4 in |
Compatible Hose | Push Lock Hose |
Hose I.D. | 3/8 in |
No. of Ends | 2 |
Weight | 0.06 LB |