text.skipToContent text.skipToNavigation


2403-03-02

SAE 37° (JIC) Flare

Item #100141781
each
    Shipment Options

Product details

  • Small Hex Union w/ 3/16" Male 37° JIC x 3/16" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Small Hex Union
End Size 1/8 JIC(m)
3/16 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070101
Hex Size 7/16 in
Overall Length 1.2 in
Tube O.D. 1 3/16 in
Tube O.D. 2 3/16 in
End Types 2 JIC 37°
Weight 0.031 LB

You May Also Like