Product details
- Small Hex Union w/ 1/4" Male 37° JIC x 1/4" Male 37° JIC
- Stainless Steel
Specifications
Material | Stainless Steel |
End Types | JIC 37° |
Fitting Angle | Straight |
Tube O.D. 1 | 1/4 in |
Hex Size | 1/2 in |
Fitting Description | Small Hex Union |
Overall Length | 1.375 in |
End Types 2 | JIC 37° |
Tube Outside Diameter | 1/4 in |
End Size | 1/4 JIC(m) |
No. of Ends | 2 |
Fitting Type | Adapter |
SAE Reference No. | 070101 |
Tube O.D. 2 | 1/4 in |
Weight | 0.04 LB |