Product details
- Small Hex Union w/ 5/16" Male 37° JIC x 5/16" Male 37° JIC
- Stainless Steel
Specifications
Fitting Angle | Straight |
Tube Outside Diameter | 5/16 in |
End Size | 5/16 JIC(m) |
Fitting Description | Small Hex Union |
SAE Reference No. | 070101 |
End Types | JIC 37° |
Tube O.D. 2 | 5/16 in |
Tube O.D. 1 | 5/16 in |
Hex Size | 9/16 in |
No. of Ends | 2 |
Material | Stainless Steel |
Overall Length | 1.375 in |
End Types 2 | JIC 37° |
Fitting Type | Adapter |
Weight | 0.05 LB |