text.skipToContent text.skipToNavigation


2403-06-04-SS

SAE 37° (JIC) Flare

Item #100141796
each

Product details

  • Small Hex Union w/ 3/8" Male 37° JIC x 1/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Small Hex Union
End Size 3/8 JIC(m)
1/4 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070101
Tube Outside Diameter 3/8 in x 1/4 in
Hex Size 5/8 in
Overall Length 1.406 in
Tube O.D. 1 3/8 in
Tube O.D. 2 1/4 in
End Types 2 JIC 37°
Weight 0.07 LB

You May Also Like