Product details
- Small Hex Union w/ 1/2" Male 37° JIC x 5/16" Male 37° JIC
Specifications
End Types | JIC 37° |
Fitting Angle | Straight |
SAE Reference No. | 070101 |
Overall Length | 1.51 in |
End Size | 5/16 JIC(m), 1/2 JIC(m) |
Material | Steel |
Tube O.D. 1 | 1/2 in |
Fitting Description | Small Hex Union |
Hex Size | 13/16 in |
End Types 2 | JIC 37° |
No. of Ends | 2 |
Tube O.D. 2 | 5/16 in |
Fitting Type | Adapter |
Weight | 0.1 LB |