text.skipToContent text.skipToNavigation


2403-10-05

SAE 37° (JIC) Flare

Item #100141811

Product details

  • Small Hex Union w/ 5/8" Male 37° JIC x 5/16" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Small Hex Union
End Size 5/16 JIC(m)
5/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070101
Hex Size 15/16 in
Overall Length 1.67 in
Tube O.D. 1 5/8 in
Tube O.D. 2 5/16 in
End Types 2 JIC 37°
Weight 0.0 LB

You May Also Like