Product details
- Small Hex Union w/ 5/8" Male 37° JIC x 3/8" Male 37° JIC
Specifications
Material | Steel |
Tube O.D. 1 | 5/8 in |
No. of Ends | 2 |
End Types | JIC 37° |
Fitting Angle | Straight |
Overall Length | 1.68 in |
Tube Outside Diameter | 5/8 in x 3/8 in |
Tube O.D. 2 | 3/8 in |
Fitting Description | Small Hex Union |
End Types 2 | JIC 37° |
SAE Reference No. | 070101 |
Fitting Type | Adapter |
End Size | 3/8 JIC(m), 5/8 JIC(m) |
Hex Size | 15/16 in |
Weight | 0.177 LB |