text.skipToContent text.skipToNavigation


2403-10-08-SS

SAE 37° (JIC) Flare

Item #100141814
each

Product details

  • Small Hex Union w/ 5/8" Male 37° JIC x 1/2" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Small Hex Union
End Size 1/2 JIC(m)
5/8 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070101
Tube Outside Diameter 5/8 in x 1/2 in
Hex Size 15/16 in
Overall Length 1.781 in
Tube O.D. 1 5/8 in
Tube O.D. 2 1/2 in
End Types 2 JIC 37°
Weight 0.179 LB

You May Also Like