text.skipToContent text.skipToNavigation


2403-10-10-B

SAE 37° (JIC) Flare

Item #100141816
each
    Shipment Options

Product details

  • Small Hex Union w/ 5/8" Male 37° JIC x 5/8" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Small Hex Union
End Size 5/8 JIC(m)
Material Brass
Fitting Angle Straight
SAE Reference No. 070101
Tube Outside Diameter 5/8 in
Hex Size 15/16 in
Overall Length 1 7/8 in
Tube O.D. 1 5/8 in
Tube O.D. 2 5/8 in
End Types 2 JIC 37°
Weight 0.2 LB

You May Also Like