Product details
- Small Hex Union w/ 5/8" Male 37° JIC x 5/8" Male 37° JIC
- Stainless Steel
Specifications
SAE Reference No. | 070101 |
Hex Size | 15/16 in |
Overall Length | 1.875 in |
End Types 2 | JIC 37° |
Fitting Angle | Straight |
Fitting Description | Small Hex Union |
Material | Stainless Steel |
Fitting Type | Adapter |
Tube O.D. 1 | 5/8 in |
Tube Outside Diameter | 5/8 in |
End Size | 5/8 JIC(m) |
Tube O.D. 2 | 5/8 in |
End Types | JIC 37° |
No. of Ends | 2 |
Weight | 0.18 LB |