Product details
- Small Hex Union w/ 3/4" Male 37° JIC x 3/4" Male 37° JIC
Specifications
End Size | 3/4 JIC(m) |
Overall Length | 2.156 in |
No. of Ends | 2 |
Tube O.D. 2 | 3/4 in |
Tube Outside Diameter | 3/4 in |
Fitting Description | Small Hex Union |
Fitting Type | Adapter |
Material | Brass |
Tube O.D. 1 | 3/4 in |
End Types | JIC 37° |
Fitting Angle | Straight |
End Types 2 | JIC 37° |
SAE Reference No. | 070101 |
Hex Size | 1 1/8 in |
Weight | 0.331 LB |