text.skipToContent text.skipToNavigation


2403-14-14

SAE 37° (JIC) Flare

Item #100141828
each
    Shipment Options

Alternate Products

Product details

  • Small Hex Union w/ 7/8" Male 37° JIC x 7/8" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Small Hex Union
End Size 7/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070101
Tube Outside Diameter 7/8 in
Hex Size 1 1/4 in
Overall Length 2.218 in
Tube O.D. 1 7/8 in
Tube O.D. 2 7/8 in
End Types 2 JIC 37°
Weight 0.45 LB

You May Also Like