text.skipToContent text.skipToNavigation


2403-16-12-SS

SAE 37° (JIC) Flare

Item #100141831

Product details

  • Small Hex Union w/ 1" Male 37° JIC x 3/4" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Small Hex Union
End Size 3/4 JIC(m)
1 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070101
Tube Outside Diameter 1 in x 3/4 in
Hex Size 1 3/8 in
Overall Length 2.21 in
Tube O.D. 1 1 in
Tube O.D. 2 3/4 in
End Types 2 JIC 37°
Weight 0.388 LB

You May Also Like