text.skipToContent text.skipToNavigation


2403-24-12

SAE 37° (JIC) Flare

Item #100141839
each
    Shipment Options

Product details

  • Small Hex Union w/ 1 1/2" Male 37° JIC x 3/4" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Small Hex Union
End Size 3/4 JIC(m)
1 1/2 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070101
Tube Outside Diameter 1 1/2 in x 3/4 in
Hex Size 2 in
Overall Length 2.53 in
Tube O.D. 1 1 1/2 in
Tube O.D. 2 3/4 in
End Types 2 JIC 37°
Weight 0.84 LB

You May Also Like