text.skipToContent text.skipToNavigation


2403-32-24

SAE 37° (JIC) Flare

Item #100141848
each

Product details

  • Small Hex Union w/ 2" Male 37° JIC x 1 1/2" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Small Hex Union
End Size 1 1/2 JIC(m)
2 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070101
Tube Outside Diameter 2 in x 1 1/2 in
Hex Size 2 5/8 in
Overall Length 3.15 in
Tube O.D. 1 2 in
Tube O.D. 2 1 1/2 in
End Types 2 JIC 37°
Weight 0.0 LB

You May Also Like