text.skipToContent text.skipToNavigation


2403-32-32-SS

SAE 37° (JIC) Flare

Item #100141850
each

Product details

  • Small Hex Union w/ 2" Male 37° JIC x 2" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Small Hex Union
End Size 2 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070101
Tube Outside Diameter 2 in
Hex Size 2 5/8 in
Overall Length 3.406 in
Tube O.D. 1 2 in
Tube O.D. 2 2 in
End Types 2 JIC 37°
Weight 3.29 LB

You May Also Like