text.skipToContent text.skipToNavigation


2403-40-40

SAE 37° (JIC) Flare

Item #100141851
each
    Shipment Options

Product details

  • Small Hex Union w/ 2 1/2" Male 37° JIC x 2 1/2" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Small Hex Union
End Size 2 1/2 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070101
Tube Outside Diameter 2 1/2 in
Hex Size 3 1/4 in
Overall Length 2.95 in
Tube O.D. 1 2 1/2 in
Tube O.D. 2 2 1/2 in
End Types 2 JIC 37°
Weight 2.281 LB

You May Also Like