text.skipToContent text.skipToNavigation


2403-LH-04-03-SS

SAE 37° (JIC) Flare

Item #100141856
each

Product details

  • Large Hex Union w/ 1/4" Male 37° JIC x 3/16" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Large Hex Union
End Size 1/4 JIC(m)
3/16 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070119
Hex Size 11/16 in
Overall Length 1.3 in
Tube O.D. 1 1/4 in
Tube O.D. 2 3/16 in
End Types 2 JIC 37°
Weight 0.06 LB

You May Also Like