text.skipToContent text.skipToNavigation


2403-LH-04-04

SAE 37° (JIC) Flare

Item #100141857
each
    Shipment Options

Alternate Products

Product details

  • Large Hex Union w/ 1/4" Male 37° JIC x 1/4" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Large Hex Union
End Size 1/4 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070119
Tube Outside Diameter 1/4 in
Hex Size 11/16 in
Overall Length 1 3/8 in
Tube O.D. 1 1/4 in
Tube O.D. 2 1/4 in
End Types 2 JIC 37°
Weight 0.055 LB

You May Also Like