Product details
- Large Hex Union w/ 3/8" Male 37° JIC x 1/4" Male 37° JIC
- Stainless Steel
Specifications
Tube O.D. 1 | 3/8 in |
Overall Length | 1.4 in |
Material | Stainless Steel |
Fitting Description | Large Hex Union |
Tube O.D. 2 | 1/4 in |
End Types | JIC 37° |
End Types 2 | JIC 37° |
Fitting Angle | Straight |
End Size | 1/4 JIC(m), 3/8 JIC(m) |
Hex Size | 13/16 in |
Fitting Type | Adapter |
SAE Reference No. | 070119 |
No. of Ends | 2 |
Weight | 0.08 LB |