text.skipToContent text.skipToNavigation


2403-LH-06-06-B

SAE 37° (JIC) Flare

Item #100141865
each
    Shipment Options

Product details

  • Large Hex Union w/ 3/8" Male 37° JIC x 3/8" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Large Hex Union
End Size 3/8 JIC(m)
Material Brass
Fitting Angle Straight
SAE Reference No. 070119
Hex Size 13/16 in
Overall Length 1.41 in
Tube O.D. 1 3/8 in
Tube O.D. 2 3/8 in
End Types 2 JIC 37°
Weight 0.0 LB

You May Also Like