Product details
- Large Hex Union w/ 1/2" Male 37° JIC x 3/8" Male 37° JIC
Specifications
End Types | JIC 37° |
Material | Steel |
SAE Reference No. | 070119 |
No. of Ends | 2 |
End Size | 3/8 JIC(m), 1/2 JIC(m) |
Hex Size | 1 in |
Fitting Type | Adapter |
Tube O.D. 1 | 1/2 in |
End Types 2 | JIC 37° |
Tube O.D. 2 | 3/8 in |
Fitting Description | Large Hex Union |
Fitting Angle | Straight |
Overall Length | 1.52 in |
Weight | 0.14 LB |