text.skipToContent text.skipToNavigation


2403-LH-08-08-SS

SAE 37° (JIC) Flare

Item #100141871
each

Alternate Products

Product details

  • Large Hex Union w/ 1/2" Male 37° JIC x 1/2" Male 37° JIC
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Large Hex Union
End Size 1/2 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070119
Hex Size 1 in
Overall Length 1 5/8 in
Tube O.D. 1 1/2 in
Tube O.D. 2 1/2 in
End Types 2 JIC 37°
Weight 0.15 LB

You May Also Like