text.skipToContent text.skipToNavigation


2403-LH-10-08

SAE 37° (JIC) Flare

Item #100141874

Product details

  • Large Hex Union w/ 5/8" Male 37° JIC x 1/2" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Large Hex Union
End Size 1/2 JIC(m)
5/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070119
Hex Size 1 1/8 in
Overall Length 1.78 in
Tube O.D. 1 5/8 in
Tube O.D. 2 1/2 in
End Types 2 JIC 37°
Weight 0.224 LB

You May Also Like