Product details
- Large Hex Union w/ 3/4" Male 37° JIC x 1/2" Male 37° JIC
- Stainless Steel
Specifications
End Size | 1/2 JIC(m), 3/4 JIC(m) |
End Types 2 | JIC 37° |
Fitting Description | Large Hex Union |
Fitting Type | Adapter |
Overall Length | 1.96 in |
Fitting Angle | Straight |
No. of Ends | 2 |
SAE Reference No. | 070119 |
Tube O.D. 1 | 3/4 in |
Hex Size | 1 3/8 in |
Tube O.D. 2 | 1/2 in |
End Types | JIC 37° |
Material | Stainless Steel |
Weight | 0.3 LB |