text.skipToContent text.skipToNavigation


2403-LH-16-10

SAE 37° (JIC) Flare

Item #100141882
each

Product details

  • Large Hex Union w/ 1" Male 37° JIC x 5/8" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Large Hex Union
End Size 1 JIC(m)
5/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070119
Hex Size 1 5/8 in
Overall Length 2.1 in
Tube O.D. 1 1 in
Tube O.D. 2 5/8 in
End Types 2 JIC 37°
Weight 0.45 LB

You May Also Like