text.skipToContent text.skipToNavigation


2403-LH-20-12

SAE 37° (JIC) Flare

Item #100141886
each
    Shipment Options

Product details

  • Large Hex Union w/ 1 1/4" Male 37° JIC x 3/4" Male 37° JIC

Specifications

No. of Ends 2
End Types JIC 37°
Fitting Type Adapter
Fitting Description Large Hex Union
End Size 1 1/4 JIC(m)
3/4 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070119
Hex Size 1 7/8 in
Overall Length 2.33 in
Tube O.D. 1 1 1/4 in
Tube O.D. 2 3/4 in
End Types 2 JIC 37°
Weight 0.0 LB

You May Also Like