Product details
- Large Hex Union w/ 1 1/4" Male 37° JIC x 1 1/4" Male 37° JIC
Specifications
No. of Ends | 2 |
End Size | 1 1/4 JIC(m) |
Material | Steel |
Tube O.D. 2 | 1 1/4 in |
Fitting Type | Adapter |
Overall Length | 2.437 in |
End Types | JIC 37° |
SAE Reference No. | 070119 |
Tube O.D. 1 | 1 1/4 in |
End Types 2 | JIC 37° |
Hex Size | 1 7/8 in |
Fitting Angle | Straight |
Fitting Description | Large Hex Union |
Weight | 0.8 LB |