Product details
- Large Hex Union w/ 1 1/2" Male 37° JIC x 1 1/2" Male 37° JIC
Specifications
End Types 2 | JIC 37° |
No. of Ends | 2 |
Fitting Type | Adapter |
Tube O.D. 2 | 1 1/2 in |
Tube O.D. 1 | 1 1/2 in |
SAE Reference No. | 070119 |
Overall Length | 2.75 in |
End Size | 1 1/2 JIC(m) |
Hex Size | 2 1/8 in |
End Types | JIC 37° |
Fitting Angle | Straight |
Fitting Description | Large Hex Union |
Material | Steel |
Weight | 1.08 LB |