text.skipToContent text.skipToNavigation


2404-02-02

SAE 37° (JIC) Flare

Item #100141890

Alternate Products

Product details

  • Male Connector w/ 1/8" Male 37° JIC x 1/8" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Male Connector
End Size 1/8 NPT(m)
1/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070102
NPTF Thread 1/8-27 Male Pipe
Tube Outside Diameter 1/8 in
Hex Size 7/16 in
Overall Length 1.11 in
Tube O.D. 1/8 in
Pipe Size 1/8 in
End Size Done Yes
End Types 2 JIC 37°
NPT
Weight 0.031 LB

You May Also Like