text.skipToContent text.skipToNavigation


2404-02-04

SAE 37° (JIC) Flare

Item #100141893

Product details

  • Male Connector w/ 1/8" Male 37° JIC x 1/4" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Male Connector
End Size 1/8 JIC(m)
1/4 NPT(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070102
NPTF Thread 1/4-18 Male Pipe
Tube Outside Diameter 1/8 in
Hex Size 5/8 in
Overall Length 1.12 in
Tube O.D. 1/8 in
Pipe Size 1/4 in
End Types 2 NPT
JIC 37°
Weight 0.031 LB

You May Also Like