Product details
- Male Connector w/ 1/4" Male 37° JIC x 1/8" Male Pipe Thread
Specifications
Fitting Description | Male Connector |
SAE Reference No. | 070102 |
End Size | 1/8 NPT(m), 1/4 JIC(m) |
Tube O.D. | 1/4 in |
Hex Size | 1/2 in |
End Types 2 | JIC 37°, NPT |
End Types | JIC 37° & NPT |
Tube Outside Diameter | 1/4 in |
Overall Length | 1.218 in |
Fitting Type | Adapter |
Fitting Angle | Straight |
NPTF Thread | 1/8-27 Male Pipe |
End Size Done | Yes |
Material | Brass |
No. of Ends | 2 |
Pipe Size | 0.125 in |
Weight | 0.038 LB |