text.skipToContent text.skipToNavigation


2404-04-08

SAE 37° (JIC) Flare

Item #100141905
each
    Shipment Options

Alternate Products

Product details

  • Male Connector w/ 1/4" Male 37° JIC x 1/2" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Male Connector
End Size 1/4 JIC(m)
1/2 NPT(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070102
NPTF Thread 1/2-14 Male Pipe
Tube Outside Diameter 1/4 in
Hex Size 7/8 in
Overall Length 1.64 in
Tube O.D. 1/4 in
Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
Weight 0.194 LB

You May Also Like