Product details
- Male Connector w/ 5/16" Male 37° JIC x 1/8" Male Pipe Thread
- Stainless Steel
Specifications
Hex Size | 9/16 in |
Material | Stainless Steel |
End Size Done | Yes |
Overall Length | 1.218 in |
End Types | JIC 37° & NPT |
Fitting Type | Adapter |
No. of Ends | 2 |
Tube Outside Diameter | 5/16 in |
Tube O.D. | 5/16 in |
Pipe Size | 0.125 in |
NPTF Thread | 1/8-27 Male Pipe |
Fitting Angle | Straight |
Fitting Description | Male Connector |
End Size | 1/8 NPT(m), 5/16 JIC(m) |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070102 |
Weight | 0.04 LB |