text.skipToContent text.skipToNavigation


2404-05-04-SS

SAE 37° (JIC) Flare

Item #100141913
each

Alternate Products

Product details

  • Male Connector w/ 5/16" Male 37° JIC x 1/4" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Male Connector
End Size 1/4 NPT(m)
5/16 JIC(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070102
NPTF Thread 1/4-18 Male Pipe
Tube Outside Diameter 5/16 in
Hex Size 9/16 in
Overall Length 1.421 in
Tube O.D. 5/16 in
Pipe Size 1/4 in
End Types 2 JIC 37°
NPT
Weight 0.06 LB

You May Also Like