Product details
- Male Connector w/ 5/16" Male 37° JIC x 1/2" Male Pipe Thread
Specifications
Material | Steel |
Fitting Type | Adapter |
Overall Length | 1.71 in |
End Types | JIC 37° & NPT |
No. of Ends | 2 |
NPTF Thread | 1/2-14 Male Pipe |
Fitting Description | Male Connector |
Pipe Size | 0.5 in |
Hex Size | 7/8 in |
Fitting Angle | Straight |
Tube Outside Diameter | 5/16 in |
End Size | 5/16 JIC(m), 1/2 NPT(m) |
Tube O.D. | 5/16 in |
End Types 2 | JIC 37°, NPT |
SAE Reference No. | 070102 |
Weight | 0.131 LB |