text.skipToContent text.skipToNavigation


2404-06-08-B

SAE 37° (JIC) Flare

Item #100141927
each

Alternate Products

Product details

  • Male Connector w/ 3/8" Male 37° JIC x 1/2" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Male Connector
End Size 1/2 NPT(m)
3/8 JIC(m)
Material Brass
Fitting Angle Straight
SAE Reference No. 070102
NPTF Thread 1/2-14 Male Pipe
Tube Outside Diameter 3/8 in
Hex Size 7/8 in
Overall Length 1.687 in
Tube O.D. 3/8 in
Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
Weight 0.138 LB

You May Also Like