text.skipToContent text.skipToNavigation


2404-08-02-SS

SAE 37° (JIC) Flare

Item #100141932
each
    Shipment Options

Product details

  • Male Connector w/ 1/2" Male 37° JIC x 1/8" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Male Connector
End Size 1/2 JIC(m)
1/8 NPT(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070102
NPTF Thread 1/8-27 Male Pipe
Tube Outside Diameter 1/2 in
Hex Size 13/16 in
Overall Length 1.34 in
Tube O.D. 1/2 in
Pipe Size 1/8 in
End Size Done Yes
End Types 2 JIC 37°
NPT
Weight 0.1 LB

You May Also Like