Product details
- Male Connector w/ 1/2" Male 37° JIC x 3/8" Male Pipe Thread
- Stainless Steel
Specifications
Fitting Type | Adapter |
Tube O.D. | 1/2 in |
Fitting Description | Male Connector |
Tube Outside Diameter | 1/2 in |
No. of Ends | 2 |
End Types | JIC 37° & NPT |
End Types 2 | JIC 37°, NPT |
Fitting Angle | Straight |
Overall Length | 1.531 in |
Hex Size | 13/16 in |
NPTF Thread | 3/8-18 Male Pipe |
End Size | 3/8 NPT(m), 1/2 JIC(m) |
SAE Reference No. | 070102 |
Pipe Size | 0.375 in |
Material | Stainless Steel |
Weight | 0.118 LB |