Product details
- Male Connector w/ 1/2" Male 37° JIC x 3/4" Male Pipe Thread
Specifications
NPTF Thread | 3/4-14 Male Pipe |
End Types | JIC 37° & NPT |
Material | Brass |
Pipe Size | 0.75 in |
Tube O.D. | 1/2 in |
End Types 2 | JIC 37°, NPT |
Fitting Description | Male Connector |
Fitting Type | Adapter |
Fitting Angle | Straight |
Tube Outside Diameter | 1/2 in |
Hex Size | 1 1/8 in |
Overall Length | 1.859 in |
End Size | 1/2 JIC(m), 3/4 NPT(m) |
No. of Ends | 2 |
SAE Reference No. | 070102 |
Weight | 0.231 LB |