Product details
- Male Connector w/ 3/4" Male 37° JIC x 3/8" Male Pipe Thread
- Stainless Steel
Specifications
Tube O.D. | 3/4 in |
End Types 2 | JIC 37°, NPT |
No. of Ends | 2 |
Overall Length | 1.765 in |
Fitting Angle | Straight |
SAE Reference No. | 070102 |
Fitting Description | Male Connector |
End Size | 3/8 NPT(m), 3/4 JIC(m) |
End Types | JIC 37° & NPT |
Tube Outside Diameter | 3/4 in |
Hex Size | 1 1/8 in |
NPTF Thread | 3/8-18 Male Pipe |
Fitting Type | Adapter |
Material | Stainless Steel |
Pipe Size | 0.375 in |
Weight | 0.281 LB |