text.skipToContent text.skipToNavigation


2404-12-16-SS

SAE 37° (JIC) Flare

Item #100141967
each

Alternate Products

Product details

  • Male Connector w/ 3/4" Male 37° JIC x 1" Male Pipe Thread
  • Stainless Steel

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Male Connector
End Size 3/4 JIC(m)
1 NPT(m)
Material Stainless Steel
Fitting Angle Straight
SAE Reference No. 070102
NPTF Thread 1-11 1/2 Male Pipe
Tube Outside Diameter 3/4 in
Hex Size 1 3/8 in
Overall Length 2 1/4 in
Tube O.D. 3/4 in
Pipe Size 1 in
End Types 2 JIC 37°
NPT
Weight 0.39 LB

You May Also Like