text.skipToContent text.skipToNavigation


2404-14-08

SAE 37° (JIC) Flare

Item #100141970
each
    Shipment Options

Product details

  • Male Connector w/ 7/8" Male 37° JIC x 1/2" Male Pipe Thread

Specifications

No. of Ends 2
End Types JIC 37° & NPT
Fitting Type Adapter
Fitting Description Male Connector
End Size 1/2 NPT(m)
7/8 JIC(m)
Material Steel
Fitting Angle Straight
SAE Reference No. 070102
NPTF Thread 1/2-14 Male Pipe
Tube Outside Diameter 7/8 in
Hex Size 1 1/4 in
Overall Length 2.09 in
Tube O.D. 7/8 in
Pipe Size 1/2 in
End Types 2 NPT
JIC 37°
Weight 0.336 LB

You May Also Like